Check Availability
  • BROAN 

    11-3/8" x 10-1/2" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps

  • Item # 4LA34
  • Mfr. Model # QTXE110
  • (6)
11-3/8" x 10-1/2" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy StarĀ® qualified, this quiet bathroom fan has a motor that's engineered for continuous operation. The 6" ducting provides superior performance. The hanger bar allows fast, easy installation.
Show More Close
 

Technical Specifications

Item # 4LA34
Mfr. Model # QTXE110
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. 0.7
Duct Dia. 6"
Discharge Horizontal
Voltage 120VAC
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.3
Watts 35.5
Nominal RPM 700
Grille Length 14"
Grille Width 13"
Housing Height 7-5/8"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified, ASHRAE Compliant
Includes Mounting Brackets, Hanger Bars
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms