Check Availability
  • BROAN 

    11-3/8" x 10-1/2" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps

  • Item # 1CVK8
  • Mfr. Model # QTXE110S
  • (13)
11-3/8" x 10-1/2" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy StarĀ® qualified, this fan helps remove lingering, excessive humidity which can cause mold. It's ideal for use over bathtubs and showers. The dynamically balanced centrifugal blower wheel provides quiet, efficient performance. The auto-shut-off time is adjustable from 5 to 60 minutes. SensaireĀ® technology detects humidity at the ceiling, where it is most prevalent. The plug-in, permanently lubricated motor is engineered for continuous operation. 6" ducting provides superior performance. The hanger bars allows fast, easy installation.
Show More Close
 

Technical Specifications

Item # 1CVK8
Mfr. Model # QTXE110S
UNSPSC #40101604
Shipping Weight 12.15 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. 0.7
Duct Dia. 6"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.3
Watts 90
Nominal RPM 1350
Grille Length 12-7/8"
Grille Width 13-3/4"
Housing Height 7-5/8"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Material 26 ga. Galvanized Steel
Grille Material Matte White Polymeric
Mounting Location Ceiling
Humidity Sensing Yes
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
Includes Brackets for Mounting to Ceiling Joist, Round Damper and Duct Connector
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms