Check Availability
  • BROAN 

    11-3/8" x 10-1/2" x 4" Low Profile Bathroom Fan, 80 CFM, 0.3 Amps

  • Item # 22CW04
  • Mfr. Model # LP80
  • (1)
11-3/8" x 10-1/2" x 4" Low Profile Bathroom Fan, 80 CFM, 0.3 Amps Bathroom Fan,80 CFM,0.3A,36W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For installations where conventional ventilation won't fit, this BroanĀ® LoProfileā„¢ ventilated fan is excellent for multifamily applications, where access behind drywall is limited. It's narrow enough to be installed between 2x4 studs. The dynamically balanced centrifugal blower wheel provides quiet, efficient performance. The plug-in, permanently lubricated motor is engineered for continuous operation.
Show More Close
 

Technical Specifications

Item # 22CW04
Mfr. Model # LP80
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 9.35 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 80
Sones @ 0.100-In. SP @ 5 Ft. 1.0
Duct Dia. 4" or 3"
Discharge Horizontal or Vertical
Voltage 120VAC
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.3
Watts 36
Nominal RPM 600
Grille Length 14"
Grille Width 13"
Housing Height 4"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling or Wall
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
Includes Radiation Damper
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms