Check Availability
  • BROAN 

    10" x 9-1/4" x 5-3/4" Medium Profile Bathroom Fan, 80 CFM, 0.37 Amps

  • Item # 45KA79
  • Mfr. Model # A80HD
10" x 9-1/4" x 5-3/4" Medium Profile Bathroom Fan, 80 CFM, 0.37 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With TrueSeal™ damper technology that can reduce air leakage by up to 50% compared to competitive models, this BROAN bathroom fan reduces air leaks in new construction or room-side retrofit installations. Model also comes with an EzDuct™ connector that allows room-side installation without the need for attic access. Just attach the housing, pull the duct through, attach the EzDuct connector and reset it with 1 screw.
Show More Close
 

Technical Specifications

Item # 45KA79
Mfr. Model # A80HD
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 80
Sones @ 0.100-In. SP @ 5 Ft. 2.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120VAC
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.37
Watts 28.2
Grille Length 12"
Grille Width 11"
Housing Height 5-3/4"
Housing Length 10"
Housing Width 9-1/4"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Number of Speeds 1
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
Includes Fan Assembly and Grille
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms