Check Availability
10" x 9-1/4" x 5-3/4" High Profile Bathroom Fan, 80 CFM, 0.37 Amps
  • BROAN 

    10" x 9-1/4" x 5-3/4" High Profile Bathroom Fan, 80 CFM, 0.37 Amps

  • Item # 45KA77
  • Mfr. Model # A80
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This mid-range fan features foldable mounting ears and a damper and housing design that helps prevent air leaks. Suitable for new construction or room-side retrofit installations.
Show More Close
 

Technical Specifications

Item # 45KA77
Mfr. Model # A80
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 7.87 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 80
Sones @ 0.100-In. SP @ 5 Ft. 2.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.37
Watts 28.2
Grille Length 12"
Grille Width 11-1/2"
Housing Height 5-3/4"
Housing Length 10"
Housing Width 9-1/4"
Housing Material Galvanized Steel
Grille Material White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Number of Speeds 1
Profile High
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
Includes Fan Assembly and Grille

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms