Check Availability
  • BROAN 

    10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 80 CFM, 0.3 Amps

  • Item # 35ZU31
  • Mfr. Model # RB80
10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 80 CFM, 0.3 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Broan® ULTRA PRO™ Series fan offers premium ventilation, energy efficiency, and quiet operation. It helps manage moisture in bathrooms up to 75 square feet, keeping you comfortable and preventing mirrors from fogging. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.
Show More Close
 

Technical Specifications

Item # 35ZU31
Mfr. Model # RB80
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 13.5 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 80
Sones @ 0.100-In. SP @ 5 Ft. 0.3
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Heat Watts 0
Amps 0.3
Watts 27.4
Grille Length 13"
Grille Width 14
Housing Height 7-5/8"
Housing Length 10-1/2"
Housing Width 11-3/8"
Housing Material Metal
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Number of Speeds 1
Profile Medium
Motion Sensing No
Standards UL
Includes Installation Instructions
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms