Check Availability
10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.9 Amps
  • BROAN 

    10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.9 Amps

  • Item # 22CV94
  • Mfr. Model # ZB110L1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. It helps manage moisture in bathrooms up to 100 square feet, keeping you comfortable and preventing mirrors from fogging. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.
Show More Close
 

Technical Specifications

Item # 22CV94
Mfr. Model # ZB110L1
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 13.5 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
Duct Dia. 6"
Discharge Horizontal
Voltage 120V
Lighted Yes
Night-Light Yes
Hz 60
Phase 1
Heater No
Amps 0.9
Watts 108
Nominal RPM 640
Grille Length 13"
Grille Width 13-3/4"
Housing Height 7-5/8"
Housing Length 10-1/2"
Housing Width 11-3/8"
Housing Material Galvanized Steel
Grille Material White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork, (1) 4W/C7 Type Night Light Bulb
Includes (2) ENERGY STAR Qualified 18W GU24, 3500K LED Bulbs, Expandable Mounting Frame
Green Certification or Other Recognition ENERGY STAR

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms