Check Availability
  • BROAN 

    10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 80 CFM, 0.8 Amps

  • Item # 22CV93
  • Mfr. Model # ZB80L1
  • (1)
10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 80 CFM, 0.8 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. It helps manage moisture in bathrooms up to 100 square feet, keeping you comfortable and preventing mirrors from fogging. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.
Show More Close
 

Technical Specifications

Item # 22CV93
Mfr. Model # ZB80L1
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 13.5 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 80
Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
Duct Dia. 4" or 6"
Discharge Horizontal
Voltage 120VAC
Lighted Yes
Night-Light Yes
Hz 60
Phase 1
Heater No
Amps 0.8
Watts 96
Nominal RPM 620
Grille Length 13"
Grille Width 13-3/4"
Housing Height 7-5/8"
Housing Length 10-1/2"
Housing Width 11-3/8"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified, ASHRAE Compliant
Requires Ductwork, (1) 4W/C7 Type Night Light Bulb
Includes (2) ENERGY STAR Qualified 18W GU24, 3500K LED Bulbs, 6" to 4" Duct Reducer, Expandable Mounting Frame
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms