Check Availability
  • BROAN 

    10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.2 Amps

  • Item # 22CV92
  • Mfr. Model # ZB110
10-1/2" x 11-3/8" x 7-5/8" Medium Profile Bathroom Fan, 110 CFM, 0.2 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. It helps manage moisture in bathrooms up to 100 square feet, keeping you comfortable and preventing mirrors from fogging. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.
Show More Close
 

Technical Specifications

Item # 22CV92
Mfr. Model # ZB110
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 11.8 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
Duct Dia. 6"
Discharge Horizontal
Voltage 120VAC
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.2
Watts 24
Nominal RPM 600
Grille Length 13"
Grille Width 14"
Housing Height 7-5/8"
Housing Length 10-1/2"
Housing Width 11-3/8"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Number of Speeds Variable
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
Includes Expandable Mounting Frame, Radiation Damper
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms