Check Availability
  • BRITE-STRIKE 

    Alert Alarm, Outdoor Perimeter System

  • Item # 45L054
  • Mfr. Model # CAPSS
Alert Alarm, Outdoor Perimeter System Alert Alarm,Outdoor Perimeter System Alert Alarm,Outdoor Perimeter System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L054
Mfr. Model # CAPSS
UNSPSC #46171608
Shipping Weight 0.15 lbs
Country of Origin China *
Item Alert Alarm
Type Perimeter, Outdoor
Height 2-3/4"
Width 3/4"
Color Tan
Outdoor Detection Range 32 ft.
Indoor Detection Range 32 ft.
Coverage 2 x 10m
Mounting Tree/Pole/Wall
Input Power 23A 12 V
Alarm Output 135 dB
Operating Temp. -20 to 120 F
For Use With Camping
Includes 2 Trips Wires, 2 Blue Apals, Adhesive, Alarm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms