This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRISTOL 

    A/C Compressor, 53, 400 BtuH, 460V

  • Item # 5AGZ3
  • Mfr. Model # H22A543DBEA
A/C Compressor, 53, 400 BtuH, 460V

Technical Specifications

Item # 5AGZ3
Mfr. Model # H22A543DBEA
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 84.1 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 53,400
Voltage 460
Phase 3
Line Connection Suction I.D. 7/8"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 4-1/2
Hz 60
Amps 7.2
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 9-1/2"
Width 10-1/4"
Height 16-1/2"
Type of Compressor Oil 3GS Mineral Oil
Application A/C, Heat Pump Equipment
Manufacturers Warranty Length 1 yr.
Standards UL/CSA
Includes Motor Protector and Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms