Check Availability
  • BRISTOL 

    A/C Compressor, 44, 000 BtuH, 208/230V

  • Item # 5AGY9
  • Mfr. Model # H22J443ABCA
A/C Compressor, 44, 000 BtuH, 208/230V
Qty
  • Clearance Price
    $612.00 / each
    Web Price $680.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-phase, split-system, packaged compressor includes motor protector and mounting parts.
Show More Close
 

Technical Specifications

Item # 5AGY9
Mfr. Model # H22J443ABCA
UNSPSC #40151607
Catalog Page 3013
Shipping Weight 80.85 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 44,300
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 4
Hz 60
Amps 21.4
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Ambient Temp @ ARI Standards 90 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 8-3/4"
Width 10-1/4"
Height 15-3/4"
Potential Relay 3ARR3*3S
Start Cap. MFD/Volts 216 to 259/330
Run Capacitor MF/Volt 65/370
Type of Compressor Oil POE
Application A/C, Heat Pump Equipment
Manufacturers Warranty Length 1 yr.
Standards UL/CSA
Includes Motor Protector and Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms