This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRISTOL 

    A/C Compressor, 24, 000 BtuH, 208/230V

  • Item # 5AGY0
  • Mfr. Model # H2EB24SABCA
A/C Compressor, 24, 000 BtuH, 208/230V

Product Details

Single-phase, split-system, packaged compressor includes motor protector and mounting parts.
Show More Close
 

Technical Specifications

Item # 5AGY0
Mfr. Model # H2EB24SABCA
UNSPSC #40151607
Catalog Page 3013
Shipping Weight 58.05 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 23,600
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 2
Hz 60
Amps 12.5
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Ambient Temp @ ARI Standards 90 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 7-1/4"
Width 9-3/4"
Height 14"
Potential Relay 3ARR3*10W
Start Cap. MFD/Volts 145 to 175/250
Run Capacitor MF/Volt 30/370
Type of Compressor Oil Mineral
Application A/C, Heat Pump Equipment
Manufacturers Warranty Length 1 yr.
Standards UL/CSA
Includes Motor Protector and Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms