This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRISTOL 

    A/C Compressor, 183, 200 BtuH, 460V

  • Item # 12N595
  • Mfr. Model # H22G184DPEF-S
A/C Compressor, 183, 200 BtuH, 460V

Technical Specifications

Item # 12N595
Mfr. Model # H22G184DPEF-S
UNSPSC #40151607
Shipping Weight 260.0 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 183,200
Voltage 460
Phase 3
Line Connection Suction I.D. 1-1/8"
Line Connection Discharge I.D. 7/8"
Refrigerant Type R-22
Nominal HP 15
Hz 50/60
Amps 25.4
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 9-1/2"
Base Mount Width 9-1/2"
Length 14-31/64"
Width 14-31/64"
Height 22-13/32"
Type of Compressor Oil Alkylbenzene 150T
Application A/C Equipment
Manufacturers Warranty Length 1 yr.
Standards UL/CSA
Includes 115/230V Module
* This product's country of origin is subject to change