This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRISTOL 

    A/C Compressor, 118, 000 BtuH, 460V

  • Item # 12N587
  • Mfr. Model # H22G124DBEE-R
A/C Compressor, 118, 000 BtuH, 460V

Technical Specifications

Item # 12N587
Mfr. Model # H22G124DBEE-R
UNSPSC #40151607
Shipping Weight 155.0 lbs
Country of Origin Not Available *
Item A/C Compressor
BtuH 118,000
Voltage 460
Phase 3
Line Connection Suction I.D. 1-3/4"
Line Connection Discharge I.D. 1-1/4"
Refrigerant Type R-22
Nominal HP 10
Hz 50/60
Amps 16.8
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 9-1/2"
Base Mount Width 9-1/2"
Length 12-23/64"
Width 12-23/64"
Height 20-5/16"
Type of Compressor Oil Alkylbenzene 150T
Application A/C Equipment
Manufacturers Warranty Length 1 yr.
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms