Check Availability
  • BRISKHEAT 

    Insulated Cover,48" L x 48" W x 2" H

  • Item # 54TL45
  • Mfr. Model # TOTEW-TOP
Insulated Cover,48" L x 48" W x 2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL45
Mfr. Model # TOTEW-TOP
UNSPSC #24112109
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Insulated Cover
Height 2"
Width 48"
Length 48"
For Use With IBC Tank
* This product's country of origin is subject to change

Compliance and Restrictions