Check Availability
  • BRISKHEAT 

    Drum Insulator, 33In, 55Gal

  • Item # 3JJJ8
  • Mfr. Model # FGDI55
Drum Insulator, 33In, 55Gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JJJ8
Mfr. Model # FGDI55
UNSPSC #24112109
Shipping Weight 27.35 lbs
Country of Origin USA *
Item Drum Insulator
Height 33"
Drum Capacity 55 gal.
Drum Dia. 24"
* This product's country of origin is subject to change

Compliance and Restrictions