Check Availability
  • BRISKHEAT 

    Drum Heater, 770 Watts, 6.4Amps AC, 55Gal

  • Item # 3JJJ4
  • Mfr. Model # FGPDHC55120D
Drum Heater, 770 Watts, 6.4Amps AC, 55Gal Drum Heater,770 Watts,6.4Amps AC,55Gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JJJ4
Mfr. Model # FGPDHC55120D
UNSPSC #24112109
Catalog Page 1140
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Blanket Drum Heater
Powered By Electric
Watts 770
Amps AC 6.4
Voltage 120
Watt Density 1.00W/sq. In
Control Range 50 Degrees to 160 Degrees F
Height 33"
Drum Capacity 55 gal.
Drum Dia. 24"
Standards CE
For Use With 6 Foot Cord Set with 3 Prong Molded Plug
Includes 6 ft. Cord Set with 3 Prong Molded Plug
Features Full coverage, easy to use digital tempeture controller, works on metal or poly drums, grounded
* This product's country of origin is subject to change

Welcome Sign In