Check Availability
  • BRISKHEAT 

    BWO Series Samox Heating Tape, 0° to 760° (C) 24"L x .5"W, 240V

  • Item # 21TW21
  • Mfr. Model # BW0052020L
BWO Series Samox Heating Tape, 0° to 760° (C) 24"L x .5"W, 240V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TW21
Mfr. Model # BW0052020L
UNSPSC #41102405
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Heating Tape
Series BWO
Temp. Range (C) 0 Degrees to 760 Degrees
Temp. Range (F) up to 1400F
Max. Temp. 1400 Degrees F
Voltage 240
Wattage 160
Amps 0.66
Width .5"
Length 24"
Features 24" Leads
Includes Controller No
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions