Check Availability
  • BRISKHEAT 

    BWO Series Samox Heating Tape, 0° to 760° (C) 24"L x .5"W, 120V

  • Item # 21TW15
  • Mfr. Model # BW0051020L
BWO Series Samox Heating Tape, 0° to 760° (C) 24"L x .5"W, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TW15
Mfr. Model # BW0051020L
UNSPSC #41102405
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Heating Tape
Series BWO
Temp. Range (C) 0 Degrees to 760 Degrees
Temp. Range (F) up to 1400F
Max. Temp. 1400 Degrees F
Voltage 120
Wattage 160
Amps 1.33
Width .5"
Length 24"
Features 24" Leads with Plug
Includes Controller No
Standards ROHS
* This product's country of origin is subject to change

Welcome Sign In