Check Availability
  • BRISKHEAT 

    BWH Series Samox Heating Tape, 0° to 760° (C) 4 ft.L x 1"W, 240V

  • Item # 21TX04
  • Mfr. Model # BWH102040LD
BWH Series Samox Heating Tape, 0° to 760° (C) 4 ft.L x 1"W, 240V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TX04
Mfr. Model # BWH102040LD
UNSPSC #41102405
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Heating Tape
Series BWH
Temp. Range (C) 0 Degrees to 760 Degrees
Temp. Range (F) up to 1400F
Max. Temp. 1400 Degrees F
Voltage 240
Wattage 627
Amps 2.6125
Width 1"
Length 4 ft.
Features 24" Leads
Includes Controller No
Standards CE, ROHS
* This product's country of origin is subject to change

Welcome Sign In