Check Availability
  • BRISKHEAT 

    BWH Series Samox Dual Element Heating Tape, 0° to 760° (C) 8 ft.L x .5"W, 120V

  • Item # 13P783
  • Mfr. Model # BWH051080LD
BWH Series Samox Dual Element Heating Tape, 0° to 760° (C) 8 ft.L x .5"W, 120V Dual Element Heating Tape,1/2 x 96 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P783
Mfr. Model # BWH051080LD
UNSPSC #41102405
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Dual Element Heating Tape
Series BWH
Temp. Range (C) 0 Degrees to 760 Degrees
Temp. Range (F) up to 1400F
Max. Temp. 1400 Degrees F
Voltage 120
Wattage 627
Amps 5.23
Width .5"
Length 8 ft.
Features 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
Includes Controller No
Standards CE, RoHS, REACH
* This product's country of origin is subject to change

Compliance and Restrictions