Check Availability
  • BRISKHEAT 

    240V Heating Mantle with Max. Temp. of 900°F

  • Item # 21TW52
  • Mfr. Model # HM2000-SS2
240V Heating Mantle with Max. Temp. of 900°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TW52
Mfr. Model # HM2000-SS2
UNSPSC #41102405
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Heating Mantle
Max. Temp. 900 Degrees F
Voltage 240
Wattage 200/500
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In