Check Availability
  • BRISKHEAT 

    120V Heating Mantle with Max. Temp. of 842°F

  • Item # 54TA29
  • Mfr. Model # HM0250MH1
120V Heating Mantle with Max. Temp. of 842°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA29
Mfr. Model # HM0250MH1
UNSPSC #41102405
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Heating Mantle
Max. Temp. 842 Degrees F
Voltage 120
Wattage 150
For Use With 250mL Round Flasks
* This product's country of origin is subject to change

Compliance and Restrictions