Check Availability
  • BRISKHEAT 

    1/2" Thick, Flexible Closed Cell Foam Pipe Insulation, 6 ft. Insulation Length

  • Item # 40PN27
  • Mfr. Model # INSUL158
1/2" Thick, Flexible Closed Cell Foam Pipe Insulation, 6 ft. Insulation Length
Qty
  • Web Price
    $31.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PN27
Mfr. Model # INSUL158
UNSPSC #30141505
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pipe Insulation
Insulation Body Material Closed Cell Foam
Type - Pipe Insulation Flexible
Wall Thickness - Insulation 1/2"
Insulation Length 6 ft.
Fits Pipe Size - Pipe Insulation 1-1/2"
Fits Tube Size 1-5/8"
Insulation Nominal I.D. 1-1/4"
Insulation Temp. Range -70 Degrees to 220 Degrees F
Insulation Approx. R Value 3.00
Insulation Approx. K Value 0.23
Pipe Insulation Item Pipe Insulation
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close