Check Availability
  • Tracing Dyes
  • BRIGHT DYES 

    Dye Tracer Tablet, Red, PK200

  • Item # 9LEP0
  • Mfr. Model # 101100
Dye Tracer Tablet, Red, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9LEP0
Mfr. Model # 101100
UNSPSC #41111932
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Dye Tracer Tablet
Color Red
Size 200 Tablets
Concentration @ 1 PPM 60 gal./Tablet
Application 0 to 50,000 gal.
Dissolves 3 to 6 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov