Check Availability
  • BRIGHT DYES 

    Dye Tracer Tablet, Blue, PK200

  • Item # 9CH32
  • Mfr. Model # 101102
Dye Tracer Tablet, Blue, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fluorescent dye tablet makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. Bright, vivid color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).
Show More Close
 

Technical Specifications

Item # 9CH32
Mfr. Model # 101102
UNSPSC #41111932
Catalog Page 633
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Dye Tracer Tablet
Color Blue
Size 200 Tablets
Concentration @ 1 PPM 20 gal./Tablet
Application 0 to 50,000 gal.
Dissolves 3 to 6 min.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms