Check Availability
  • BRIGHT DYES 

    Dye Tracer Tablet, Fl Yellow/Green, PK200

  • Item # 9ACZ5
  • Mfr. Model # 101101
Dye Tracer Tablet, Fl Yellow/Green, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRIGHT DYES® biodegradable dye tracer tablet is a fluorescent dye that makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. The bright, fluorescent yellow/green color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).
Show More Close
 

Technical Specifications

Item # 9ACZ5
Mfr. Model # 101101
UNSPSC #41111932
Catalog Page 633
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Dye Tracer Tablet
Color Fluorescent Yellow/Green
Size 200 Tablets
Concentration @ 1 PPM 60 gal./Tablet
Dissolves 3 to 6 min.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms