Check Availability
  • BRIGHT DYES 

    Dye Tracer Powder, Fluorescent Red, 1 lb

  • Item # 9DTY7
  • Mfr. Model # 105403
Dye Tracer Powder, Fluorescent Red, 1 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DTY7
Mfr. Model # 105403
UNSPSC #41111932
Catalog Page 633
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Dye Tracer Powder
Color Fluorescent Red
Size 1 lb.
Concentration @ 1 PPM 1 lb. to 60,400 gal.
Application 20,000 Plus gal.
Dissolves 3 to 6 min.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms