Check Availability
  • BRIGHT DYES 

    Dye Tracer Powder, Flt Yellow/Green, 1 lb

  • Item # 8CV78
  • Mfr. Model # 105001
Dye Tracer Powder, Flt Yellow/Green, 1 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRIGHT DYES® biodegradable dye tracer powder is a fluorescent dye that makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. The bright, fluorescent yellow/green color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).
Show More Close
 

Technical Specifications

Item # 8CV78
Mfr. Model # 105001
UNSPSC #41111932
Catalog Page 633
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Dye Tracer Powder
Color Fluorescent Yellow/Green
Size 1 lb.
Concentration @ 1 PPM 1 lb. to 120,000 gal.
Application 20,000 Plus gal.
Dissolves 3 to 6 min.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change