Check Availability
  • BRIGHT DYES 

    Dye Tracer Liquid, Blue, 1 Gallon

  • Item # 9JY17
  • Mfr. Model # 106002-01G
Dye Tracer Liquid, Blue, 1 Gallon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dye-tracing liquid makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, etc. This product is not fluorescent and can not be detected with UV light.
Show More Close
 

Technical Specifications

Item # 9JY17
Mfr. Model # 106002-01G
UNSPSC #41111932
Catalog Page 633
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Dye Tracer Liquid
Color Blue
Size 1 gal.
Concentration @ 1 PPM 1 pt. to 12,500 gal.
Application 50 to 50,000 gal.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms