Check Availability
  • BRIGHT DYES 

    Dye Tracer Liquid, Orange, 1 Pint

  • Item # 8XEX8
  • Mfr. Model # 106006-01P
Dye Tracer Liquid, Orange, 1 Pint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8XEX8
Mfr. Model # 106006-01P
UNSPSC #41111932
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Dye Tracer Liquid
Color Orange
Size 16 oz.
Concentration @ 1 PPM 1 pt. to 4000 gal.
Application 50 to 50,000 gal.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change