Check Availability
  • BRIGHT DYES 

    Dye Tracer Liquid, Yellow/Green, 1 Gallon

  • Item # 8TNY0
  • Mfr. Model # 106001-01G
Dye Tracer Liquid, Yellow/Green, 1 Gallon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRIGHT DYES® biodegradable dye tracer liquid is a fluorescent dye that makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. The bright, vivid yellow/green color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).
Show More Close
 

Technical Specifications

Item # 8TNY0
Mfr. Model # 106001-01G
UNSPSC #41111932
Catalog Page 633
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Dye Tracer Liquid
Color Yellow/Green
Size 1 gal.
Concentration @ 1 PPM 1 pt. to 12,500 gal.
Application 50 to 50,000 gal.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms