Check Availability
  • BRIGHT DYES 

    Dye Tracer Liquid, Red, 1 Pint

  • Item # 8NDU0
  • Mfr. Model # 106053-01P
Dye Tracer Liquid, Red, 1 Pint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRIGHT DYES® biodegradable dye tracer liquid is a fluorescent dye that makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. The bright, vivid red color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).
Show More Close
 

Technical Specifications

Item # 8NDU0
Mfr. Model # 106053-01P
UNSPSC #41111932
Catalog Page 633
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Dye Tracer Liquid
Color Red
Size 16 oz.
Concentration @ 1 PPM 1 pt. to 6250 gal.
Application 50 to 50,000 gal.
Standards Certified NSF60 Safe For Use in Drinking Water
* This product's country of origin is subject to change

Alternate Search Terms