Check Availability
  • Tracing Dyes
  • BRIGHT DYES 

    Dye Tracer Liquid, Red, 1 Gallon

  • Item # 8C445
  • Mfr. Model # 106000-01G
Dye Tracer Liquid, Red, 1 Gallon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8C445
Mfr. Model # 106000-01G
UNSPSC #41111932
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Dye Tracer Liquid
Color Red
Size 1 gal.
Concentration @ 1 PPM 1 pt. to 12,500 gal.
Application 50 to 50,000 gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms