Check Availability
  • BRIGGS & STRATTON 

    Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 2200 Surge Watts, 120VAC

  • Item # 45NL55
  • Mfr. Model # 30651
Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 2200 Surge Watts, 120VAC
Qty
  • Web Price
    $763.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Briggs and Stratton P2200 PowerSmart Series™ Portable Inverter Generator is compact, lightweight, quite, and efficient to enjoy anywhere. PowerSmart™ inverter generator automatically adjusts the engine speed to help protect sensitive electronics such as smart phones, tablets, laptops. Delivers 1,700 running watts and 2,200 starting watts, offering backup power. Convenient carrying H-handle design allows 1-person to easily move generator where needed. Features control panel that includes 3 outlets, USB adapter and gives enough flexibility to power tvs, crock-pots, blenders, and personal electronics.
Show More Close
 

Technical Specifications

Item # 45NL55
Mfr. Model # 30651
UNSPSC #26111604
Catalog Page 983
Shipping Weight 71.0 lbs
Country of Origin China *
Item Portable Inverter Generator
Portable Generator Technology Inverter
Generator Fuel Type Gasoline
Generator Rated Watts 1700
Surge Watts 2200
Generator Engine Brand Briggs and Stratton
Generator Voltage 120VAC
Generator Amps 14.0
Generator Starter Type Recoil
Generator Run Time @ 1/2 Load 5.0 hr.
Run Time @ Full Load 3.0 hr.
Generator Outlets 5-20R 120VAC Duplex (1), 12VDC 5A (1)
Engine Displacement 111cc
Sound Level dB 59
Fuel Tank Capacity 1.0 gal.
Wheel Kit Included No
Air Cleaner Type Foam
Low Oil Shut Down Yes
Circuit Breaker Yes
Full Power Switch Yes
Run Time Hour Meter No
Cylinder Material Aluminum
Includes Battery Charging Cable, 12V USB Adapter
Generator Mfr. Warranty Details 2 yr.
Standards CSA
Generator Height 17-3/8"
Length 21"
Width 14-13/34"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms