Check Availability
  • BRIGGS & STRATTON 

    Gasoline Engine, 10 HP, Horizontal Shaft

  • Item # 20K866
  • Mfr. Model # 19L232-0036-F1
Gasoline Engine, 10 HP, Horizontal Shaft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20K866
Mfr. Model # 19L232-0036-F1
UNSPSC #26101503
Catalog Page 985
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Gasoline Engine
HP 10
Engine RPM 3600
Shaft Orientation Horizontal
Fuel Tank Capacity (Qt.) 3.6
Starter Type Recoil
Ignition Type Magnetron
Low Oil Shut Down Y
Cylinders 1
Gear Box N/A
Bearings Dual Ball Brg
Muffler Y
Air Cleaner Type Dual Paper &Foam
Air Filter 797032
Rotation CCW
Application Blowers, log splitters,Tillers, pumps, augers and more
Overall Height (In.) 13.6
Overall Width (In.) 16.6
Overall Depth (In.) 19.6
Shaft Length (In.) 2-49/64
Shaft Height (In.) 4.17
Shaft Dia. (In.) 1
Shaft Configuration Tapped 3/8-24, 1/4" Keyway
Shaft Key (In.) 1/4
Series Vanguard Horizontal
Maintenance Frequency 50 hours or as needed
Features Transport Guard, Low Oil Shut down, 3 year warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov