Check Availability
  • Fuel and Gas Cans
  • BRIGGS & STRATTON 

    Gas Can, Polyethylene, 5 gal. Capacity, 14-3/4" Height, 8-1/2" Width, Self Venting

  • Item # 4FZE5
  • Mfr. Model # 85053G
Gas Can,  Polyethylene,  5 gal. Capacity,  14-3/4" Height,  8-1/2" Width,  Self Venting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Briggs & Stratton Smart-Fill, 5-gal. kerosene container is an ideal solution to help in keeping your heaters and other kerosene-powered utilities running smoothly. Its ergonomic design helps make fueling your equipment easy and clean. The EPA- and CARB-compliant spout includes a child-safe cap that helps prevent escaping fumes and unnecessary spills.

The operation of the Smart-Fill spout is as simple as Twist-Anchor-Push:
• Twist the green safety collar into the unlock position.
• Rest the convenient spout anchor on the lip of your fuel tank.
• Push down to start the flow of fuel. The spout auto-shuts off once you release your downward pressure preventing fuel and fumes from escaping.

• 5 gallons of volume, perfect for medium- to large-size, gas-powered equipment.
• Smart-Fill Spout with Twist-Anchor-Push operation helps keep fuel and fumes contained.
• Illustrated instructions on container as well as link to online video instructions.
• EPA- and CARB-Compliant design. Available in all 50 states.
• Dust cap keeps dirt and dust out.
Show More Close
 

Technical Specifications

Item # 4FZE5
Mfr. Model # 85053G
UNSPSC #24112206
Catalog Page 1874
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Gas Can
Capacity 5 gal.
Venting Self
Color Red
Material Polyethylene
Height 14-3/4"
Width 8-1/2"
Spout Length 11-1/2"
Standards CARB, ATSM F852-2009, TSG Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In