Check Availability
  • BRIGGS & STRATTON 

    Electric/Recoil Gasoline Portable Generator, 7000 Rated Watts, 8750 Surge Watts, 120VAC/240VAC

  • Item # 6EDX6
  • Mfr. Model # 30663A
  • (66)
Electric/Recoil Gasoline Portable Generator, 7000 Rated Watts, 8750 Surge Watts, 120VAC/240VAC
Qty
  • Web Price
    $1,171.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6EDX6
Mfr. Model # 30663A
UNSPSC #26111604
Catalog Page 982
Shipping Weight 220.0 lbs
Country of Origin China *
Item Portable Generator
Portable Generator Technology Conventional
Generator Fuel Type Gasoline
Generator Rated Watts 7000
Surge Watts 8750
Generator Engine Brand Briggs and Stratton
Generator Voltage 120VAC/240VAC
Generator Amps 58.3/29.1
Generator Starter Type Electric/Recoil
Generator Run Time @ 1/2 Load 9.0 hr.
Run Time @ Full Load 7.0 hr.
Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
Parallel Configuration Capable No
Engine Displacement 420cc
Fuel Tank Capacity 7.5 gal.
Wheel Kit Included Yes
Air Cleaner Type Paper
Low Oil Shut Down No
Engine Alternator Power Surge
Circuit Breaker Yes
Full Power Switch No
Run Time Hour Meter Yes
Cylinder Material Cast Iron
Includes Engine Oil Bottle, Owner Manual
Generator Mfr. Warranty Details 3 yr.
CARB Compliant No
Standards UL, EPA, EVAP, CSA, NEC
Generator Height 26-3/4"
Length 34-3/4"
Width 23"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms