Check Availability
  • BREEZER MOBILE COOLING 

    19.5" Military, Government Air Circulator

  • Item # 447K17
  • Mfr. Model # MG-AB10-A-2
19.5" Military, Government Air Circulator Air Circulator,Misting Style,63-21/64" H
Qty
  • Web Price
    $3,974.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Power BreezerĀ® misting air circulator is portable and designed to quietly and efficiently cool large areas using innovative atomizing technology. The process helps to keep spaces cool without getting users or equipment wet. Fan requires minimal maintenance and no filters to clean or replace. Ideal for cooling aircraft hangars, maintenance facilities, and tactical operations centers.
Show More Close
 

Technical Specifications

Item # 447K17
Mfr. Model # MG-AB10-A-2
UNSPSC #40101602
Shipping Weight 209.0 lbs
Country of Origin USA *
Item Air Circulator
Blade Dia. 19.5"
Mobile/Stationary Mobile
Oscillating Yes
Speeds 12
Voltage 110
Phase 1
CFM High 7000
CFM Low 900
Air Velocity (FPM) @ 20 Ft. 975
Motor HP 1
Motor RPM 1750
Operating Amps 8.0
Fan Mounting Location Mobile
Fan Accessory Style Misting
Fan RPM 1750
Environmental Applications Military, Government
Assembled Partially Assembled
CFM/Watt 9.3
Air Velocity (FPM) @ 40 Ft 525
Air Velocity (FPM) @ 60 Ft. 350
Sound Level 80dBA
Max. Ambient Temp. 113 Degrees F
Hz 60
Watts 1500
Motor Type Single Phase
Drive Type Direct
Motor Enclosure Totally Enclosed Air-Over
Motor Insulation Class F
Thermal Protection None
Bearing Type Ball
Outside Dia. 6-3/4"
Height 63-21/64"
Width 83-1/2"
Max. Depth 51-1/2"
Cord Length 25 ft.
Number of Blades 5
Blade Material Composite
Shaft Dia. 5/8"
Housing Material Polyethylene
Guard Material ABS Plastic
Wire Guard Finish Vinyl Coated Steel
Application Spot Cooling and People Cooling
Standards ETL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms