Check Availability
  • BRECO 

    Nickel Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 6W181
  • Mfr. Model # BG2B5
Nickel Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6W181
Mfr. Model # BG2B5
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.41 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 3/4"
Trigger Button
Output 95 psi
Max. Inlet Pressure 150 psi
Air Consumption 5 scfm
Outlet Size 1/8" (F)NPT
Nozzle Safety
Nozzle Length 3/4"
Body Material Nickel Plated Zinc
Color Chrome
Max. dBA 85
Application Cleaning or Drying
Overall Length 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions