Check Availability
  • BRECO 

    Nickel Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 5X786
  • Mfr. Model # BG25
Nickel Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This powerful, easy-to-use air gun with lever trigger features a max. output of 90 psi. For cleaning and drying applications. Nickel-plated zinc construction. 1/4" (F)NPT inlet; 1/8" (F)NPT outlet.
Show More Close
 

Technical Specifications

Item # 5X786
Mfr. Model # BG25
UNSPSC #27131502
Shipping Weight 0.45 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 1/2"
Trigger Lever
Output 95 psi
Max. Inlet Pressure 150 psi
Air Consumption 20 scfm
Outlet Size 1/8" (F)NPT
Nozzle Safety
Nozzle Length 1/2"
Body Material Nickel Plated Zinc
Color Chrome
Max. dBA 89
Application Cleaning or Drying
Overall Length 5-1/4"
* This product's country of origin is subject to change

Welcome Sign In