Check Availability
  • BRAZOS WALKING STICKS 

    Cane,Standard,Single Base

  • Item # 415L18
  • Mfr. Model # 602-3000-1317
Cane,Standard,Single Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415L18
Mfr. Model # 602-3000-1317
UNSPSC #42211501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cane
Handle Type Standard
Base Type Single
Height 48"
Weight Capacity 250 lb.
Color Twisted
Pattern Solid
Construction Wood
Handle Material Wood
Base Size 1" x 1"
Includes Rubber Bottom Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms