Check Availability
  • BRAZOS WALKING STICKS 

    Cane,Derby Twisted,Single Base

  • Item # 415K83
  • Mfr. Model # 502-3000-0027
Cane,Derby Twisted,Single Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K83
Mfr. Model # 502-3000-0027
UNSPSC #42211501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cane
Handle Type Derby Twisted
Base Type Single
Height 34"
Weight Capacity 250 lb.
Color Cedar
Pattern Solid
Construction Wood
Handle Material Wood Laminated
Base Size 1" x 1"
Includes Rubber Bottom Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms