Check Availability
  • BRASSCRAFT 

    Chrome Tub and Shower Handle, For Use With Sayco Faucets

  • Item # 20CD99
  • Mfr. Model # SH5155 B
Chrome Tub and Shower Handle, For Use With Sayco Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CD99
Mfr. Model # SH5155 B
UNSPSC #40141702
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Zinc
Finish Chrome
For Use With Sayco Faucets
For Use With Mfr. Model Number SK0305
Number of Holes 1
Includes Hot, Cold, Diverter Button
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions