Check Availability
  • BRASSCRAFT 

    Chrome Tub and Shower Handle Shower Handles, For Use With Crane Riviera Faucets

  • Item # 20CC26
  • Mfr. Model # SH4320 B
Chrome Tub and Shower Handle Shower Handles, For Use With Crane Riviera Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC26
Mfr. Model # SH4320 B
UNSPSC #40141702
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Zinc
Finish Chrome
For Use With Crane Riviera Faucets
Number of Holes 1
Includes Diverter Handle
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.