Check Availability
  • BRASSCRAFT 

    Plastic Tub and Shower Handle, For Use With Mixet Faucets

  • Item # 20CC93
  • Mfr. Model # SHD7072
Plastic Tub and Shower Handle, For Use With Mixet Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC93
Mfr. Model # SHD7072
UNSPSC #40141702
Shipping Weight 0.065 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Plastic
Finish Chrome
For Use With Mixet Faucets
For Use With Mfr. Model Number SKD0207, SKD0212,SDK0212 D, SKD0217
Number of Holes 1
Includes Handle
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions