Check Availability
  • BRASSCRAFT 

    Handle for Sayco Faucets, 1-5/16 Length (In.)

  • Item # 20CD96
  • Mfr. Model # SH2851 B
Handle for Sayco Faucets, 1-5/16 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CD96
Mfr. Model # SH2851 B
UNSPSC #40141702
Shipping Weight 0.46 lbs
Country of Origin Taiwan *
Item Handle
Material of Construction Zinc
For Use With Sayco Faucets
Finish Chrome
Length (In.) 1-5/16
Includes Index Buttons
Size 1-1/2" x 1-5/16" x 2"
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.