Check Availability
  • BRASSCRAFT 

    Handle for Price Pfister Windsor Faucets

  • Item # 20CD71
  • Mfr. Model # SH2754 B
Handle for Price Pfister Windsor Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CD71
Mfr. Model # SH2754 B
UNSPSC #40141702
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Handle
Material of Construction Acrylic
For Use With Price Pfister Windsor Faucets
Finish Acrylic
Includes Index Buttons
Size 1-3/16" x 2-11/64"
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.