Check Availability
  • BRASSCRAFT 

    Handle for American Standard Faucets

  • Item # 20CC02
  • Mfr. Model # SH6607 B
Handle for American Standard Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC02
Mfr. Model # SH6607 B
UNSPSC #40141702
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Item Handle
Material of Construction Zinc
For Use With American Standard Faucets
Finish Chrome
Includes Index Buttons
Size 1-1/16" x 3-1/4"
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.